SKU:
SSF9613030K
MPN:
SSF-961-3030K
£1.49
Ex VAT
£4.19
| Save 64.44%
£1.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These lightweight stockinette gloves are widely used for delicate handling. Highly breathable and made from 48% cotton, they also make excellent glove liners.
Features and Benefits
• Lightweight and breathable for continuous use
• Flexible material allows for natural hand movement
• Knitwrist cuff type ensures maximum comfort
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Uncoated |
Colour | White |
EAN | 5036140363403 |
Liner Material | Cotton |
Size | 8 |
UNSPSC Code | 46181504 |