SKU:
CSP9613001K
MPN:
N/A
£0.39
Ex VAT
£0.47
Inc VAT
Product Details
Product Specification
These interlocked Poly/Cotton (52/48%) sewn wrist white gloves can be used for handling intricate small objects or as a lightweight and breathable liner. The Fourchette style fingers and inset thumb provide increased comfort and enhanced fit.
Features and Benefits
• Sewn wrist provides a positive fit
• Fourchette style fingers and inset thumb for a comfortable fit
• Lightweight and breathable liner for comfort when wearing
Typical Applications
• General handling
Standards
• CAT I
Attribute | Value |
---|---|
Brand | (Unbranded) |
Coating | Uncoated |
Colour | White |
Liner Material | Interlock Cotton |
Size | 10 |
UNSPSC Code | 46181504 |