£0.69
Ex VAT
£0.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Latex Rubber Household Glove is a must-have for customers seeking reliable hand protection during household chores. With vibrant colour options and sizes ranging from small to extra large, these gloves add a touch of fun to cleaning while ensuring a comfortable and secure fit. Designed for various applications, from kitchen cleaning to dishwashing, the latex rubber construction provides durability and flexibility. These gloves act as a protective barrier against moisture, chemicals, and dirt, keeping hands dry and shielded during cleaning activities.
Features and Benefits
• Easy donning, removal, and sweat absorption
• Latex primary coating polymer for reliability
• Rolled cuff for extra strength and prevention of liquid rollback
• Tested in compliance with EU Regulation No 10/2011 for Food Contact
• Reusable gloves meeting high standards for safety and hygiene in various applications
Typical Applications
• Domestic
• Professional kitchens
• Janitorial
Standards
• PPE CAT I
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex Rubber |
Colour | Pink |
Liner Material | Flock |
MFR Part No. | GR03/SMALL/PINK |
Series | Shield® |
Size | S |
UNSPSC Code | 46181504 |