£5.29
Ex VAT
£6.35
Inc VAT
3 Variations Available
Product Details
Product Specification
The Globus Showa 660 Anti-Static Gauntlet is a specialized glove designed for ESD (Electrostatic Discharge) protection in chemical environments. This black PVC gauntlet features a seamless cotton liner for comfort and durability. With a substantial length of 300mm, it provides extended coverage to the wearer. The glove not only offers chemical resistance but also incorporates ESD protection, making it suitable for tasks where avoiding static electricity is crucial. Ideal for handling chemicals in industries with ESD-sensitive equipment, the Globus Showa 660 ensures a reliable barrier against both chemicals and electrostatic discharge, prioritizing safety in sensitive working environments.
Features and Benefits
• Flexible and soft glove with excellent abrasion resistance
• Coating provides extra oil and abrasion resistance, as well as increased durability
• Aids in preventing a spark caused by static electricity which helps avoid accidental explosions
• Surface resistivity 10⁸ to 10⁹ Ω
• Absorbs perspiration, for ultra-comfortable extended wear
• Rough textured finish enhances grip
• Thickness: 1.3mm
Attribute | Value |
---|---|
Brand | Globus |
Coating | PVC |
Colour | Black |
Liner Material | Nylon |
MFR Part No. | SHO670 |
Series | Showa 660 |
Size | XL |
UNSPSC Code | 46181504 |