£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
These Ninja Lite Safety Gloves are ultra-lightweight and designed for precise, intricate tasks, offering superb grip and comfort and protecting against general handling hazards while ensuring maximum flexibility and movement. The seamless nylon/lycra liner and elasticated wrist deliver a secure, comfortable fit, and the polyurethane-coated palm excels in dry, wet, or oily conditions.
Features and Benefits
• Ultra-lightweight and flexible, perfect for precision tasks
• Breathable, seamless liner reduces skin irritation
• Polyurethane-coated palm provides excellent grip in various conditions
• Elasticated wrist offers a secure, comfortable fit
• Actifresh treatment kills bacteria and maintains freshness
• EN 388:2003 certified meeting high safety standards
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Blue/Black |
Liner Material | Nylon |
MFR Part No. | SKY12 |
Series | NINJA |
Size | 6 XS |
UNSPSC Code | 46181504 |