noscriptSkytec Tons TP-1, Abrasion Resistant Gloves, Black, Polyurethane Coating, 13 Gauge Polyester Liner, EN388: 2016 4131X, Size 10 TNS0204 | Cromwell Tools

Skytec

Tons TP-1, Abrasion Resistant Gloves, Black, Polyurethane Coating, 13 Gauge Polyester Liner, EN388: 2016 4131X, Size 10

SKU:

GLB9614971P

MPN:

TNS0204

£1.00

Ex VAT

£1.20

Inc VAT

IN STOCK (50+)

    Product Details

    Polyurethane palm coated gloves with a supple mechanical barrier and good abrasion resistance.


    Features and Benefits
    • Durable coating avoids rips and protects wearers from abrasions
    • Flexible and close fitting design, allows for freedom of movement
    • Excellent dexterity and grip in dry handling conditions
    • Lightweight and breathable


    Typical Applications
    • Automotive
    • Construction
    • Electronics
    • Maintenance
    • Assembly
    • Machinery
    • Quality control


    Standards
    EN388:2003 4131


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Polyurethane

    Colour

    Black

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Impact Protection

    X

    EN388 Puncture

    1

    EN388 Tear

    3

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Polyester

    MFR Part No.

    TNS0204

    Series

    TNS020 Tons TP-1

    Size

    10

    UNSPSC Code

    53102504