SKU:
GLB9614971N
MPN:
TNS0203
£1.00
Ex VAT
£1.20
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Polyurethane palm coated gloves with a supple mechanical barrier and good abrasion resistance.
Features and Benefits
• Durable coating avoids rips and protects wearers from abrasions
• Flexible and close fitting design, allows for freedom of movement
• Excellent dexterity and grip in dry handling conditions
• Lightweight and breathable
Typical Applications
• Automotive
• Construction
• Electronics
• Maintenance
• Assembly
• Machinery
• Quality control
Standards
EN388:2003 4131
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Black |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Impact Protection | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | TNS0203 |
Series | TNS020 Tons TP-1 |
Size | 9 |
UNSPSC Code | 53102504 |