SKU:
REG9618670K
MPN:
TRG207 800000
£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Regatta acrylic knitted gloves are manufactured from Regatta Professional with Thinsulate™ lining and are finished with a knitted ribbed cuff for extra comfort. The Thinsulate lining is perfect for adding that extra warmth.
Features and Benefits
• Acrylic knitted gloves ensuring comfort with every wear
• Ribbed cuff ensures a comfortable fit
• One size to fit all
• Thinsulate lining creates extra warmth
Attribute | Value |
---|---|
Brand | Regatta |
Coating | Uncoated |
Colour | Black |
EAN | 5020436713669 |
Liner Material | Thinsulate™ |
MFR Part No. | TRG207 800000 |
Series | TRG207 |
Size | One Size |
UNSPSC Code | 46181504 |