£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
These flip-up welding/grinding goggles feature a flexible vinyl frame that ensures high levels of user comfort during prolonged use. The handy flip-up design allows for convenient swapping between tasks to save time and improve productivity.
Features and Benefits
• Quick switch between welding and chipping for easy inspection
• Suitable for wear over most spectacles
• Protects against radiation from gas welding activities,
• Resistant to impact from low energy flying particles
• UV protection
• Supplied with green shade no. 5 lens
Typical Applications
• Open flame welding
• Soldering
• Torch cutting tasks
Standards
• EN 175
Attribute | Value |
---|---|
Brand | Honeywell North |
EAN | 8713223019217 |
Frame Colour | Gold |
Frame Material | Vinyl |
Lens Colour | Clear |
MFR Part No. | 805635 |
Resistance Features | Impact-Resistant |
Series | Amigo |
Standards Met | EN 175 |
UNSPSC Code | 46181804 |