SKU:
JSP9604500A
MPN:
AGT020-141-300
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Junior
Lightweight but strong PVC frame featuring a one-piece clear polycarbonate lens with wide angle of vision. The student goggles include indirect ventilation which makes them suitable for protection against chemical splash and dust. CE approved to EN 166-1B34.
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428545129 |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Frame Material | PVC |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | AGT020-141-300 |
Resistance Features | Chemical-Resistant Impact-Resistant |
Standards Met | CE Certified EN166 1 B 3 4 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |