SKU:
BOL9603280B
MPN:
BLFAPSI
£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
A unique modular design, the Blast safety goggles can be used in conjunction with the Visor Seul for full-face protection when needed. Lightweight with a flexible seal, safety and comfort is guaranteed.
Features and Benefits
• Overflow chute for liquids to keep the user comfortable
• Panoramic viewing field for full safety awareness
• Suitable for wear over prescription glasses and with a half-face respirator
• Strap can be adjusted for the perfect fit
Standards
• CE Certified
• EN166 3 9 BT
• EN170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740003074 |
ECLASS Code | 40019120 |
Frame Colour | Blue |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | BLFAPSI |
Resistance Features | Chemical-Resistant Scratch-Resistant UV-Resistant |
Series | Blast™ |
Standards Met | EN166 EN170 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |