SKU:
BZZ9600604G
MPN:
BBSG604
£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Product Documents
A comfortable, dependable and lightweight pair of safety goggles.
Features and Benefits
• Has an indirect venting system that circulates air and helps minimize fogging
• Versatile and suitable for use in varied environments and conditions
Typical Applications
• Varied environments
Attribute | Value |
---|---|
Brand | Beeswift B Brand |
ECLASS Code | 40019120 |
Frame Colour | Clear |
Lens Colour | Clear |
Lens Material | Polycarbonate |
MFR Part No. | BBSG604 |
Resistance Features | Anti-Fog |
Standards Met | Conform to EN166: Optical Class:1 |
UNSPSC Code | 46181804 |
Ventilation Type | Indirect Ventilation |