£2.49
Ex VAT
£2.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Mob Caps are essential, disposable head coverings designed for hygiene and protection. Ideal for healthcare, food service, labs, and more, they provide a vital barrier against contaminants. These one-size-fits-all caps, featuring an elasticised design, are lightweight and breathable. The caps ensure a clean and controlled environment, which is crucial in maintaining sterile conditions in various industries.
Features and Benefits
• Double-stitched for firmer support, enhancing safety
• Latex-free elastic edges minimize allergic reactions
• Soft and comfortable elasticated head covers
• Vacuum-packed for convenient storage and accessibility
• Made of non-woven polypropylene material
• Available in white, blue, green, yellow, and red to suit colour-coding requirements
Typical Applications
• Engineering
• Manufacturing
• Food handling
• Janitorial
• Waste management
• Local authority
Standards
• PPE CAT I
• EN 1186
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Yellow |
Material | Polypropylene |
MFR Part No. | DM01 |
Pack Quantity | 100 |
Product Type | Mob Cap |
Size | One Size |
UNSPSC Code | 42131604 |