noscriptHoneywell 1036783 H700 IC2 ALUM QC FD HARNESS (SIZE-3) 1036783 | Cromwell Tools

Honeywell

1036783 H700 IC2 ALUM QC FD HARNESS (SIZE-3)

SKU:

HNW9674492P

MPN:

1036783

£187.00

Ex VAT

£224.40

Inc VAT

IN STOCK (1)

    Product Details

    This harness ensures unparalleled comfort and safety for workers at heights. Its ergonomic design, breathable padding, and integrated SRL adaptor guarantee a seamless experience. Commonly used in construction, maintenance, and utilities, it prioritises user well-being and compliance. Durable aluminium components and a quick-connect system provide swift usability, while the pivot link leg strap adjuster enhances adaptability for fall protection.


    Features and Benefits
    • Ergonomic design
    • Breathable, lightweight padding
    • Integrated SRL adaptor
    • Durable aluminium components
    • Quick-connect system
    • Pivot Link leg strap adjuster


    Standards
    • EN 361


    Product Specification
    Attribute
    Value

    Body Belt

    Yes

    Brand

    Honeywell

    EAN

    3660681065995

    ECLASS Code

    40020102

    MFR Part No.

    1036783

    Series

    H700 IC2

    Size

    3

    UNSPSC Code

    46182306