Honeywell

1036788 H700 CC5 ALUM QC FD/SD HARNESS (SIZE-4)

SKU:

HNW9674381E

MPN:

1036788

£257.00

Ex VAT

£308.40

Inc VAT

IN STOCK (1)

    Product Details

    This harness is engineered for ultimate comfort and protection in high-risk environments. Ideal for construction, maintenance, and window cleaning, it ensures compliance and productivity at height. Its 3D movement waist pad extends comfort, the lightweight padding reduces fatigue, and an integrated SRL adaptor enables easy attachment. Quick adjustment ensures a secure fit, enhancing safety and allowing workers to perform at their best in elevated work environments.


    Features and Benefits
    • Ergonomic design for comfort and protection
    • Versatile application in construction, maintenance, and window cleaning
    • Enhanced compliance and productivity at height
    • Next-gen 3D movement waist pad for extended work comfort
    • Lightweight padding for reduced fatigue
    • Integrated SRL adaptor for easy attachment
    • Quick adjustment for secure fit


    Standards
    • EN 361


    Product Specification
    Attribute
    Value

    Body Belt

    Yes

    Brand

    Honeywell

    EAN

    3660681066046

    ECLASS Code

    40020102

    MFR Part No.

    1036788

    Series

    H700 CC5

    Size

    4

    UNSPSC Code

    46182306