£254.00
Ex VAT
£304.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Ensure superior worker safety with the Honeywell Miller H500 arc flash harness. Its rapid self-extinguishing and prevention of melting in arc flashes guarantee superior protection. Designed for prolonged comfort, it's ergonomic and lightweight (2.6kg for size 2). ASTM F887 tested for fall protection post a 40cal/cm² arc flash. Versatile applications in electrical, manufacturing, and maintenance sectors.
Benefits and Features
• Swift self-extinguishing design
• Ergonomic and lightweight for prolonged wear
• ASTM F887 tested for fall protection
• Versatile applications in high-risk sectors
• Key components: polyamide webbing, dielectric D rings, lanyard keepers, impact indicators
Standards
• EN 361:2002
• EN358:2018
Attribute | Value |
---|---|
Body Belt | Yes |
Brand | Honeywell |
EAN | 3660681065186 |
ECLASS Code | 40020102 |
MFR Part No. | FPXARCM-HLEU |
Series | H500 |
Size | 1 |
UNSPSC Code | 46182306 |