£39.79
Ex VAT
£47.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Embrace unmatched comfort and safety with the multi-purpose 2-Point safety harness from Guardian®. A fully adjustable solution, these fall arrest harnesses are available in three size options for a tailored fit. Designed for ease, quick-connect buckles simplify gearing up, ensuring efficiency in your safety routine. Engineered for versatility, it secures the entire body without compromising mobility. More than a piece of equipment, it's a commitment to optimal safety in varied work environments, providing confidence and peace of mind for those seeking a reliable and comfortable fall and restraint protection solution.
Features and Benefits
• Water-repellent contrasting webbing ensures easy inspection
• Dual impact indicators for enhanced safety monitoring
• 2-bar torso adjuster for a personalised and secure fit
• Quick connect buckle streamlines gearing up
• Dual lanyard keepers for added convenience
• Supports user weight capacity of 59-140 kg
• Versatile applications in Restraint and Fall protection
• Designed, tested, and manufactured in the United Kingdom, ensuring top-notch quality and reliability
Typical Applications
• Restraint and Fall protection
• Construction
• General Industry
Standards
• EN 361:2002
Attribute | Value |
---|---|
Brand | Guardian Fall |
ECLASS Code | 40020102 |
Harness Points | 2 |
Maximum User Weight | 140kg |
MFR Part No. | 38013 |
Series | 2-Point |
Size | M/L |
UNSPSC Code | 46182306 |