£217.00
Ex VAT
£260.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Universal harnesses with no-tangle design and ergonomic fit frame that allows to be easy donned.
Features and Benefits
• Revolver vertical torso adjuster provides quick and simple adjustment
• Abrasion resistant webbing for long-lasting strength
• Water-repellent webbing to help stay comfortable and dry
• No-tangle design helps to give the right fit of the harness
• Impact indicators make it easy to check the harness for damage and help ensure safe use
• Stand up dorsal D-ring for easy attachment
• Impact indicators for simple harness checks for damage
• Covered identification labels to protect harness life information
• Universal ergonomic fit to suit all body types
Typical Applications
• Working at height
• Utilities
• Wind Energy
Notes
• Weight: S - 2.55kg, M/L -2.60kg, XL -2.7kg
• CE EN361
• CE EN358
Attribute | Value |
---|---|
Brand | 3M |
EAN | 3660570032244 |
ECLASS Code | 40020102 |
Harness Points | 4 |
MFR Part No. | 70007904157 |
Size | M/L |
UNSPSC Code | 46182306 |