£179.00
Ex VAT
£214.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Four point attachment:
One dorsal D-ring.
One chest mount D-ring
Two side D-rings
Leg and shoulder padding provides all day comfort with wicking mesh fabric. Repel webbing prevents water and dirt ingress to increase webbing life. Revolve torso adjusters remove loose webbing and lock to prevent slippage. Pass through buckles. Padded waist belt for work positioning. Lanyard parking loops.
Certified to: EN361:2002 & EN358:1999
Attribute | Value |
---|---|
Body Belt | Yes |
Brand | 3M |
ECLASS Code | 40020102 |
Harness Points | 4 |
MFR Part No. | 1112961 |
Series | Sala® Delta Comfort |
Size | One Size |
UNSPSC Code | 46182306 |