noscript3M REFLECTIVE WOVEN FABRIC 8986, RED ORANGE – 914.4 MM X 50 M 7000055766 | Cromwell Tools

3M

REFLECTIVE WOVEN FABRIC 8986, RED ORANGE – 914.4 MM X 50 M

SKU:

MMM9940013E

MPN:

7000055766

£4449.00

Ex VAT

£5338.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These 3M™ Scotchlite™ fluorescent reflective fabric are great for enhancing viability in low-light conditions.


    Features and Benefits
    • Designed with reflective woven fabric to enhance visibility
    • The fluorescent properties, allows the material to be more visible in the daytime and night time
    • Meets the EN 469 and ISO 2047 standards


    Standards
    • Meets EN 469 standards, which can be used for flameproof protective clothing
    • Meets ISO 2047 requirements for combined materials


    Product Specification
    Attribute
    Value

    Brand

    3M

    MFR Part No.

    7000055766

    UNSPSC Code

    46181900