SKU:
ANS9612349J
MPN:
42-445
£12.35
Ex VAT
£14.82
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 200ºC/400ºF. Two-piece construction eliminates outseams for better finger comfort, dexterity and flexibility. Bonded nitrile coating protects against snags, punctures, abrasions and cuts. Provides excellent grip when handling dry or oily surfaces. Contains no asbestos. Back of hand heat insulation.
Features:
-Two-piece construction eliminates outer seams for better finger comfort, dexterity and flexibility
-Bonded nitrile coating protects against snags, punctures, abrasions and cuts
-Provides excellent grip when handling dry or oily surfaces
-Comfortable & flexible: sweat absorbent non-woven felt inner
-Contains no asbestos
Applications:
-Handling molded structural parts
-Press injection molding
-Testing
-Welding
Industries:
-Automotive
-Chemical
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Grey |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Cotton Polyester |
Material | Cotton Polyester |
Maximum Compatible Temperature | 180°C |
MFR Part No. | 42-445 |
Overall Length | 335mm |
Series | 42-445 Crusader Flex |
Size | 10 |
UNSPSC Code | 46181540 |