SKU:
PLY9611510M
MPN:
7724
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Heavy duty terry cloth with integral liquid and steam barrier tested up to 350°C (level 3, EN407 contact heat). Innovative integral PVC barrier within the glove provides an effective barrier
to both liquids and steam. Heavyweight cotton terry shell offers good abrasion and cut resistance.
Ambidextrous construction fits either hand. Long cuff provides protection to the upper arm.
Conforms to EN388 2X4X & EN407 44XXXX.
CAT II
Handling intermittently hot objects and materials in
high-heat environments.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Colour | White |
EN407 - a. Burning Behaviour | 1 |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Fleece |
Material | Cotton |
Maximum Compatible Temperature | 250°C |
MFR Part No. | 7724 |
Overall Length | 395mm |
Series | 7724 |
Size | One Size |
UNSPSC Code | 46181540 |