These Powerflex® heat-resistant gloves offer extreme resistance to cuts, splinters and burrs. The gloves protect the wearer with a triple-layer construction comprised of steel, glass fiber and Kevlar®. The PowerFlex 80-658 glove is 3/4 dipped and liquid repellent, shielding the skin from unpleasant liquid solutions. Available in variety of sizes to suit your requirements.
Features and Benefits
• Extra-long cuff offers extended safety for the forearm
• Good heat contact resistance
• Natural rubber crinkle finish provides a firm grip
• Heather green color helps mask dirt
• Excellent washability, with no decreased comfort or fading
• Available in a variety of sizes to suit your needs
Typical Applications
• Automotive
• General handling
Standards
• Category III
• Reach Compliant
• EN 420:2003 + A1:2009
• EN 407:2004
• EN 388:2003 - X.5.4.3
• EN 388:2016 - X.X.4.3.E