SKU:
BES9616210A
MPN:
BST8814B1
£17.49
Ex VAT
£20.99
Inc VAT
4 Variations Available
Product Details
Product Specification
These heat resistant gloves with non-woven liners are designed to provide flexibility and fit. The black colour extends wearable life as it doesn't show dirt and grime easily. The gloves are designed to withstand heat exposure up to 260°C and multiple washings while maintaining superior tactile dexterity. Recommended applications include, hot castings for intermittent heat, lab sampling with hot glassware or moldings, plastic molding manufacturing, plant maintenance, food processing and service.
Attribute | Value |
---|---|
Brand | Best |
Coating | Neoprene |
Colour | Black |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Cotton |
Material | Cotton |
Maximum Compatible Temperature | 260°C |
MFR Part No. | BST8814B1 |
Overall Length | 355mm |
Series | 8814 Charguard |
Size | 7 |
UNSPSC Code | 46181540 |