noscript8814 Heat Protection Gauntlets, Black | Cromwell Tools

Showa

8814 Heat Protection Gauntlets, Black

4 Variations

The 8814 gauntlet provides effective, non-slip heat protection up to 250°C. Fully coated in Neoprene, hands stay well protected against liquids and grease, ensuring user comfort during prolonged wear.

Features and Benefits
• Delivers heat protection up to 250°C for reliable safety
• Textured finish for a good grip
• Large design for easy donning and doffing
• Impermeable to damp and grease to keep hands clean
• Extended cuff for arterial protection
• Darker colour covers charring for extended product life

Typical Applications
• Automotive
• Food production
• Metalworking
• HoReCa

Standards
• CE Category II
• EN388:2016 2.2.4.2.x.
• EN407:2004 X.2.X.X.X.X.

Approvals
• Food Contact Directive 2002 / 72 EC

Warnings
• Does not protect against chemical or electrical hazards
• Do not use near moving machinery: Risk of entanglement

Notes
• Wipe clean with a damp cloth