noscriptActivArmr® 42-474 Heat Resistant Gauntlets, Grey | Cromwell Tools

Ansell

ActivArmr® 42-474 Heat Resistant Gauntlets, Grey

3 Variations

These heavy-duty gauntlets provide superior heat resistance with complete protection for the hand and wrists. Constructed with non-woven felt insulation and a full-length heat barrier, they're ideal for intermittent handling of dry objects up to 200°C.

Features and Benefits
• No outseams for flexibility and reduced hand fatigue
• Nitrile coating prevents cuts, abrasions, and punctures
• Delivers excellent grip when handling dry or oily products
• Sweat-absorbent non-woven felt inner for user comfort
• Contains no asbestos
• Silicone-free and suitable for painting and finishing applications

Typical Applications
• Automotive
• Injection moulding
• Chemical handling
• Welding

Standards
• CE Category III
• EN388:2003 2.2.4.1.
• EN388:2016 2.2.4.1.B.
• EN407 X.2.X.X.X.X.
• Compliant to FDA food handling requirements