SKU:
UVX9614220G
MPN:
6065412
£34.99
Ex VAT
£41.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Chrome SLT® 4061 was designed with ultimate comfort in mind, providing unsurpassed dexterity while maintaining cut and puncture resistance. A goatskin leather palm gives workers the traditional style of comfort they love, while still providing ANSI/ISEA Level A5 cut protection. The aramid liner provides 360° cut protection (interior layer) whilst the SlipFit® cuff assists a quick on and off between tasks. Form-fitting, quality materials allow for high dexterity and provide grip in dry or light oil situations.
Features and Benefits
• Provides excellent levels of heat protection
• SlipFit® cuff assists a quick on and off between tasks
• Aramid liner provides 360° cut protection
• Form-fitting whist providing high dexterity
• Goatskin leather palm provides a traditional style of comfort
• Reliable grip in dry or light oil situations
Standards
• Arc Flash Level 4 Rating: Lab tested in accordance with HRC ATPV at 46 Cal/cm2
Typical Applications
• Metalworking
• Industrial
• Furnace
• Hot environments
Attribute | Value |
---|---|
Brand | Hexarmor |
Coating | Goatskin |
Colour | White |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | 2 |
EN407 - e. Small Molten Metal Splashes | 4 |
EN407 - f. Large Molten Metal Splashes | 1 |
EN407- d. Radiant Heat | 2 |
Material | Goatskin |
MFR Part No. | 4061 |
Series | 4061 |
Size | 12 |
UNSPSC Code | 46181540 |