SKU:
PLY9612566N
MPN:
CTH310
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
34oz heavyweight. Provides good insulation against heat. Offers good mechanical protection. Soft terrycloth cotton fabric is extremely comfortable. To EN388 (2341) EN407.
Length: 40cm.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Uncoated |
Colour | Natural |
EN407 - a. Burning Behaviour | 0 |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Cotton |
Material | Cotton |
MFR Part No. | CTH310/MNS |
Series | CTH310 Thermatex |
Size | L |
UNSPSC Code | 46181540 |