£12.79
Ex VAT
£15.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For optimum heat protection, the Hot End Gauntlet Glove from Tilsatec® is made with unique Rhino Yarn™ technology. Designed for user comfort, this cushioned glove is ideal for extended working periods in a variety of industries.
Features and Benefits
• Ambidextrous gloves to suit everyone
• Knitted glove section for padding from repeat handling
• Extended gauntlet-style cuff protects forearms
Typical Applications
• Metal fabrication
• Aerospace
• Automotive
• Glass manufacture
Standards
• EN407 contact heat level 2
• EN388:2016 level 3 cut resistance
Attribute | Value |
---|---|
Brand | Tilsatec |
Colour | Black |
EN407 - a. Burning Behaviour | X |
EN407 - b. Contact Heat | 2 |
EN407 - c. Convective Heat | X |
EN407 - e. Small Molten Metal Splashes | X |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Material | RhinoYarn® |
Maximum Compatible Temperature | 250°C |
MFR Part No. | Nov-28 |
Overall Length | 420-440mm |
Series | TTP359 |
Size | M |
UNSPSC Code | 46181540 |