noscriptTEGERA® 8820 Heat Protection Gloves | Cromwell Tools

Ejendals

TEGERA® 8820 Heat Protection Gloves

6 Variations

Experience the ultimate in precision and comfort with TEGERA® 8820, a high-visibility knitted glove designed for versatile applications in dry-to-moist environments. Boasting touchscreen functionality, this glove seamlessly adapts to your needs without sacrificing dexterity. The 15 gg fibre construction ensures day-long comfort, making it ideal for various industries.

Features and Benefits
• Withstands contact heat up to 100°C
• Touchscreen functionality for seamless use
• Latex-free composition for allergy prevention
• High-visibility colour enhances safety
• Guards against abrasions, blisters, scratches, and lacerations
• Shields against contact with dirt
• Lightweight design for enhanced comfort and agility

Typical Applications
• Agricultural work
• Airport tasks
• Assembly operations
• Building and construction projects
• Construction sites
• Repair work
• Transport-related activities
• Warehouse operations

Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.1.X.X.X.X
• EN 388:2016+A1:2018 4.1.3.1.X
• EN ISO 21420:2020

Approvals
• OEKO-TEX® standard 100
• Dermatest®