noscriptTEGERA® 8821 Heat Protection Gloves | Cromwell Tools

Ejendals

TEGERA® 8821 Heat Protection Gloves

6 Variations

Experience precision without compromise with TEGERA® 8821 high-visibility knitted glove for dry-to-moist environments. This glove seamlessly integrates into your work, offering unmatched flexibility, softness, and touchscreen functionality for uninterrupted tasks. Crafted with 15-gauge fibres, it ensures all-day comfort. The nitrile foam dipping, complemented by yellow nitrile dots, provides an ultimate grip for precision work.

Features and Benefits
• Resilient against contact heat up to 100°C
• Touchscreen compatibility for seamless device use
• Latex-free for allergy-free comfort
• High-visibility colour for enhanced safety
• Guards against abrasion injuries, blisters, scratches, lacerations, and dirt contact
• A light-weight solution ensuring both protection and comfort

Typical Applications
• Agricultural work
• Airport tasks
• Assembly operations
• Building and construction
• Construction projects
• Repair work
• Transport tasks
• Warehouse operations

Standards
• PPE CAT II
• EN 407:2020 (No flame protection) X.1.X.X.X.X
• EN 388:2016+A1:2018 4.1.3.1.X
• EN ISO 21420:2020

Approvals
• OEKO-TEX® Standard 100
• Dermatest® certified