£29.99
Ex VAT
£35.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Experience unmatched protection and comfort with TEGERA® 132A welding and heat-resistant gloves. Crafted from top-quality full-grain goatskin and cowhide, fully lined for durability and flexibility, these gloves surpass cut resistance level C thanks to the use of KEVLAR® fibre.
Features and Benefits
• Withstands contact heat up to 100°C
• Reinforced seams for enhanced durability
• Water and oil repellent for extended functionality
• High level of protection in demanding work environments
• Good fingertip sensitivity for precision tasks
• Durable construction for long-lasting use
• Good grip for secure handling
• Perfect fit ensures comfort and flexibility
Typical Applications
• Welding
• Metal Fabrication
• Industrial Maintenance
• Construction
• Automotive Repair
• Manufacturing
• Foundry Work
• Electrical Work
• High-Temperature Environments
Standards
• PPE CAT III
• EN 12477:2001+A1:2005
• EN 407:2004 4.1.3.2.4.X
• EN 388:2016 3.X.2.2.C
• EN 420:2003+A1:2009
• EN 1149-2:1997 R:0.130x10⁹Ω
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Brown/Black |
EAN | 7340118312040 |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 1 |
EN407 - c. Convective Heat | 3 |
EN407 - e. Small Molten Metal Splashes | 4 |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | 2 |
Liner Material | Kevlar® |
Material | Goatskin |
Maximum Compatible Temperature | 100°C |
MFR Part No. | 132A-10 |
Overall Length | 310-370mm |
Series | TEGERA® |
Size | 10 |
UNSPSC Code | 46181540 |