£10.49
Ex VAT
£12.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® 130A welding and heat-resistant glove has been designed for uncompromising protection. Crafted from 0.7-0.9mm full-grain goatskin and meeting category III standards, it withstands contact heat up to 100°C. Reinforced seams and an index finger ensure durability and precision in all-round work, from welding to construction.
Features and Benefits
• KEVLAR® thread in seams resists 427°C short-term and 204°C longer-term heat exposure
• Withstands contact heat up to 100°C
• Reinforced index finger for enhanced precision
• Flame retardant design ensures safety
• Resilient against welding sparks and grinding splash
• Ultimate defence for high-temperature applications
Typical Applications
• Welding
• Metal Fabrication
• Industrial Maintenance
• Construction
• Automotive Repair
• Manufacturing
• Foundry Work
• Electrical Work
• High-Temperature Environments
Standards
• PPE CAT III
• EN 12477:2001+A1:2005
• EN 407:2004 4.1.2.X.4.X
• EN 388:2016 3.1.1.1.X
• EN 420:2003+A1:2009
• EN 1149-2:1997 R:11,09x10⁶Ω
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | White/Yellow |
EAN | 7340118312460 |
EN407 - a. Burning Behaviour | 4 |
EN407 - b. Contact Heat | 1 |
EN407 - c. Convective Heat | 2 |
EN407 - e. Small Molten Metal Splashes | 4 |
EN407 - f. Large Molten Metal Splashes | X |
EN407- d. Radiant Heat | X |
Liner Material | Unlined |
Material | Goatskin |
Maximum Compatible Temperature | 100°C |
MFR Part No. | 130A-7 |
Overall Length | 300-350mm |
Series | TEGERA® |
Size | 7 |
UNSPSC Code | 46181540 |