£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Specialised frost cape with zip top fastening to be fitted to specialised fleece helmet liner. Made from DuPont TM Nomex ® fabric. Provides electric arc hazard protection. A flame resistant waterproof membrane to provides protection from the rain as well as a Fluorocarbon finish to repel dirt and liquids such as chemicals, petrol and oil. Includes an FR membrane between the two layers of fabric to provide waterproof protection. Also has a Fluorocarbon finish to repel dirt and liquids such as chemicals, petrol and oil.
EN IEC 61482-2:2007
EN ISO 11612
EN 1149-3
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Navy Blue |
EAN | 5055660645394 |
Material | DuPont™ Nomex® Comfort |
MFR Part No. | S50NBFCSP |
UNSPSC Code | 46181531 |