£15.49
Ex VAT
£18.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Reversible Fleece Lined Bodywarmer features heavy duty padding and a soft fleece lining to give you exceptional warmth and comfort when working in cold environments.
Conforms to EN 471 Class 2:2.
Conforms to GO/RT 3279.
2 band & brace.
PU coated polyester fabric.
Navy fleece fabric reverse.
Zip fastening.
2 front patch pockets.
Heavy duty padding.
Attribute | Value |
---|---|
Brand | Supertouch |
Closure Type | Zipper |
Material | Polyester |
MFR Part No. | 36786 |
Size | 2XL |
Standards Met | EN 471 Class 2:2 GO/RT 3279 |
UNSPSC Code | 46181543 |