SKU:
POR9625320A
MPN:
RT44ORRS
£33.99
Ex VAT
£40.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Fabric: 85% polyester, 15% cotton (270g/m2) with a stain resistant finish.
Lining: 65% polyester, 35% cotton (260g/m2 wadding 200g/m2). Certified to RIS-3279-TOM and EN ISO 20471:2013 Class 2. Reversible hi-vis orange and non hi-vis grey. Zip front fastening. Two deep inset pockets.
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Zipper |
Colour | Grey/Orange |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | RT44 |
Size | S |
Standards Met | EN ISO 20471:2013 Class 2 RIS-3279-TOM |
UNSPSC Code | 46181543 |