SKU:
TFF9624716B
MPN:
9624716B
£31.79
Ex VAT
£38.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Stay warm, but keep flexible with this high visibility body warmer from TuffSafe®. Made from a durable blend of polyester and cotton, this reversible body warmer is ideal for outdoor workers who want to keep their arms free for manual tasks.
Features and Benefits
• Knitted collar for added warmth
• Diamond pattern quilt body warmer
• Body warmer has two patch pockets for ample storage
• Heavy-duty zipper closure for secure fastening
Standards
• CE Certified
• EN 20471:2013 + A1:2016 Class 2
• RIS3279-TOM (Orange only)
Attribute | Value |
---|---|
Brand | Tuffsafe |
Closure Type | Zipper |
Colour | Orange |
EAN | 5036140459564 |
Gender | Unisex |
Material | Cotton Polyester |
Size | L |
Standards Met | EN ISO 20471:2013 Class 2 RIS3279-TOM |
UNSPSC Code | 46181543 |