£55.99
Ex VAT
£67.19
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
This cleverly designed, padded body warmer traps heat to keep you warm. The Hi-Vis element of the garment provides added visibility and safety for the wearer when needed.
Features:
3M Scotchlite Reflective Tape.
Full length YKK interactive zip fastening.
Sports style waterproof zip pocket to right chest ideal for mobile phone.
Zip off detachable sleeves with knitted cotton cuffs.
Large zipped document pockets to both sides.
Reverses to grey with padded soft touch micro fibre.
Unique flip-out ID window design.
Hi-visibility sleeves available separately (P524 - Yellow, PR525 - Orange).
Class 3 waterproof & breathable 300 denier PU coated polyester yellow fabric.
Anchorage fastening points at cuffs and neck for a more secure fit.
Longer scalloped back length.
Conforms to the following:
EN471:2003 Class 2
Attribute | Value |
---|---|
Brand | Pulsar |
Closure Type | Zipper |
Colour | Yellow |
Gender | Unisex |
Material | Polyester |
MFR Part No. | P422 |
Size | M |
Standards Met | EN471:2003 Class 2 |
UNSPSC Code | 46181543 |