£17.49
Ex VAT
£20.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Reversible Body Warmers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These smart design body warmers supply warmth and safety in one convenient package. Stay visible in all lighting conditions with the two bib and brace reflective tape or swap to the quilted navy design for a more relaxed look.
Features and Benefits
• Diamond pattern provides ample warmth and retains heat for comfort whilst wearing
• Manufactured from a polycotton blend for durability
• 2 Band & Brace reflective tape design for maximum visibility in low light working conditions
• Heavy-duty zipper provides a secure fastening
• Knitted collar for additional warmth
• Two patch pockets provide ample storage for personal effects
• Available in either yellow or orange in an array of sizes to suit your needs
Standards
• Halo® products are BSI tested
• CE Certified
• EN 20471:2013 + A1:2016 Class 2
• RIS-3279-TOM (Orange only)
Attribute | Value |
---|---|
Brand | Halo |
Closure Type | Zipper |
Colour | Yellow |
EAN | 5036140488526 |
Gender | Unisex |
Material | Cotton Polyester |
Size | 3XL |
Standards Met | EN ISO 20471:2013 Class 2 |
UNSPSC Code | 46181543 |