noscriptTranemo FR/ARC BIB AND BRACE HV HVYELLOW/NAVY (2XL) ARC-LR4059 L53/03 2XL | Cromwell Tools

Tranemo

FR/ARC BIB AND BRACE HV HVYELLOW/NAVY (2XL)

SKU:

TMO9625839K

MPN:

ARC-LR4059 L53/03 2XL

£64.99

Ex VAT

£77.99

Inc VAT

IN STOCK (1)

    Product Details

    The FR/ARC Waterproof Hi-Viz Bib & Brace is a top-tier flame-retardant, arc-rated waterproof overall, meticulously designed to provide superior protection in high-risk environments. This bib and brace not only offer advanced flame resistance and waterproof capabilities but also ensure high visibility, making it a reliable choice for safety-conscious professionals working in challenging conditions.


    Features and Benefits
    • Elasticated shoulder straps with buckles for a secure and comfortable fit
    • Press stud adjustments at the ankles for customizable wear
    • Knee reinforcement for added durability and protection


    Product Specification
    Attribute
    Value

    Brand

    Tranemo

    Colour

    Navy Blue/Yellow

    Fit

    Regular

    MFR Part No.

    ARC-LR4059 L53/03 2XL

    Product Type

    Bib/Brace

    Size

    2XL

    Standards Met

    ATPV 21,1 cal/cm2 EN ISO 11612:2015 A1, B1, C1 IEC 61482-2-2009 Class 1

    UNSPSC Code

    46181531