£64.99
Ex VAT
£77.99
Inc VAT
24 Variations Available
Product Details
Product Specification
The FR/ARC Waterproof Hi-Viz Bib & Brace is a top-tier flame-retardant, arc-rated waterproof overall, meticulously designed to provide superior protection in high-risk environments. This bib and brace not only offer advanced flame resistance and waterproof capabilities but also ensure high visibility, making it a reliable choice for safety-conscious professionals working in challenging conditions.
Features and Benefits
• Elasticated shoulder straps with buckles for a secure and comfortable fit
• Press stud adjustments at the ankles for customizable wear
• Knee reinforcement for added durability and protection
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Orange |
Fit | Regular |
MFR Part No. | ARC-LR4059 L05 M |
Product Type | Bib/Brace |
Size | M |
Standards Met | EN ISO 11612:2015 A1, B1, C1 IEC 61482-2-2009, Class 1, ATPV 21,1 cal/cm2 |
UNSPSC Code | 46181531 |