£137.00
Ex VAT
£164.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Tranemo flame retardant arc rated waterproof high visibility coverall is a versatile and protective work garment. Featuring an elasticated lower back for enhanced comfort and flexibility, this coverall also comes equipped with a fixed hood with a drawstring, providing additional protection against the elements. The press stud adjustments at the ankles allow for a secure fit and easy customization. Designed for professionals working in challenging conditions, this coverall combines flame retardancy, arc-rated protection, waterproof functionality, and high visibility, making it a reliable choice for those prioritizing safety and performance on the job.
Features and Benefits
• Sleeves with windcuffs
• Zipper under double storm flap with press stud fastening
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Orange |
MFR Part No. | ARC-LR4057 L05 2XL |
Product Type | Coverall |
Size | 2XL |
Standards Met | EN ISO 11612:2015 A1, B1, C1 IEC 61482-2-2009 PVC/Pe-co, 390 g/m2 |
UNSPSC Code | 46181531 |