SKU:
CTL9624318C
MPN:
PCRTBS-ORAS61-M
£35.49
Ex VAT
£42.59
Inc VAT
3 Variations Available
Product Details
Product Specification
PCRTBS
Hercules 80% polyester, 20% cotton boilersuit with regular leg. Reflective tape full configuration. Elasticated waist. Zip front fastening. Pockets - 2 chest, 2 slant, 1 rule. To GO/RT 3279 - EN471 Class 3.
Size: medium.
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Orange |
EAN | 5054011126636 |
Fit | Regular |
Material | Cotton Polyester |
MFR Part No. | PCRTBS |
Product Type | Coverall |
Series | Hercules |
Size | M |
Standards Met | GO/RT 3279 - EN471 Class 3 |
UNSPSC Code | 46181531 |