£40.49
Ex VAT
£48.59
Inc VAT
6 Variations Available
Product Details
Product Specification
The women's Coolviz ultra long-sleeve modesty tunic has been designed for women seeking a harmonious balance between religious modesty and on-site safety. With Class 3 visibility, it caters to professionals in a range of settings, providing a modest yet compliant solution for wearers to adhere to religious beliefs without compromising visibility or safety standards.
Features and Benefits
• Recycled EcoViz® RP+ polyester for sustainable and eco-friendly wear
• Lightweight and quick-drying fabric for optimal comfort in various conditions
• Certified to fifty wash cycles, providing durability that surpasses industry standards
Typical Applications
• Outdoor work
• Construction sites
• Industrial settings
• Routine wash requirements
• Quick-change situations
Standards
• EN ISO 20471 Class 3
• EN 13758-2 (UV protection)
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Orange |
EAN | 5056082324287 |
Gender | Women |
Material | EcoViz RP recycled Polyester |
MFR Part No. | MT01-O-LEO-M |
Product Type | Modesty Tunic |
Series | LILLY |
Size | M |
UNSPSC Code | 46181531 |