Leo Workwear

LILLY COOLVIZ ULTRA WOMENS MODESTY TUNIC YELLOW (L)

SKU:

LWR9623228L

MPN:

MT01-Y-LEO-L

£40.49

Ex VAT

£48.59

Inc VAT

IN STOCK (3)

    Product Details

    The women's Coolviz ultra long-sleeve modesty tunic has been designed for women seeking a harmonious balance between religious modesty and on-site safety. With Class 3 visibility, it caters to professionals in a range of settings, providing a modest yet compliant solution for wearers to adhere to religious beliefs without compromising visibility or safety standards.


    Features and Benefits
    • Recycled EcoViz® RP+ polyester for sustainable and eco-friendly wear
    • Lightweight and quick-drying fabric for optimal comfort in various conditions
    • Certified to fifty wash cycles, providing durability that surpasses industry standards



    • UV protection up to UPF 40+ for enhanced sun safety
      • Chevron segmented reflective tape enhances breathability and garment stretch
      • Elastic button loop ensures ease of putting on and taking off, adding convenience to style


    Typical Applications
    • Outdoor work
    • Construction sites
    • Industrial settings
    • Routine wash requirements
    • Quick-change situations


    Standards
    • EN ISO 20471 Class 3
    • EN 13758-2 (UV protection)
    • RIS-3279-TOM (orange only)


    Product Specification
    Attribute
    Value

    Brand

    Leo Workwear

    Colour

    Yellow

    EAN

    5056082324324

    Gender

    Women

    Material

    EcoViz RP recycled Polyester

    MFR Part No.

    MT01-Y-LEO-L

    Product Type

    Modesty Tunic

    Series

    LILLY

    Size

    L

    UNSPSC Code

    46181531