noscriptNortham EcoViz 10K® Bib & Braces | Cromwell Tools

Leo Workwear

Northam EcoViz 10K® Bib & Braces

10 Variations

This hi-viz bib and brace is made from breathable recycled polyester for sustainable performance workwear. Ideal for extra coverage and protection from the elements, the double-layered material is windproof and waterproof.

Features and Benefits
• Adjustable elasticated shoulder straps for user comfort
• Large velcro® fastened pockets with reflective piping for easy storage and carrying
• Raised back for added safety coverage
• Lower leg zip for ease of donning and doffing

Standards
• EN ISO 20471 Class 2
• EN343 3:3
• RIS-3279-TOM *Orange bomber bib & brace only*

Notes
• Soft rubber buckles
• Available in orange and yellow