£26.79
Ex VAT
£32.15
Inc VAT
6 Variations Available
Product Details
Product Specification
PCRTBSL
Designed for the rail industry. GO/RT 3279 EN471 Class 3 polycotton coverall. Tall leg. 80% polyester, 20% cotton. Reflective tape full configuration. Elasticated waist. Zip front fastening. Pockets - 2 chest, 2 slant, 1 rule.
Colour: Hi-Vis orange.
Size: 3XL.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5054011126735 |
Material | Polycotton |
MFR Part No. | PCRTBSL |
Size | XL |
Standards Met | GO/RT 3279 EN471 Class 3 |
UNSPSC Code | 46181531 |