£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Hi-vis orange fleece with an anti-pill finish which ensures no unsightly bobbling and maintains the fleece's look.
Features:
-Anti-pill durable fleece fabric
-Reflective tape for increased visibility
-Contrast panels for protection against dirt
-Complies to GO/RT 3279 for the rail industry
-3 pockets for ample storage
-50+ UPF rated fabric to block 98% of UV rays
-Designed with a comfort fit
-Fabric: 100% Polyester, Anti-Pill Finish, 300g. Lining: Nylon Mesh 60g, Sleeve: Nylon 60g
-CE certified
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | F301 |
Size | 2XL |
Standards Met | EN ISO 20471 Class 3 RIS 3279 for the rail industry |
UNSPSC Code | 46181531 |