Flame retardant anti-static jacket. 250gsm 100% polyester fabric with 100% FR PU coating. 100% waterproof, windproof. Highly breathable, comfortable, supple. High tear resistance. Taped seams. Fixed flame retardant lining. Straight collar. Provision for hood (not supplied). Zip closure under flap with touch and close fastening. Two patch pockets and two badge loops. Two inside pockets.
EN 531:1995 A B2 C1, EN ISO 14116:2008 Inner index 3, Outer index 1, EN 1149-5:2008, EN 13034:2005 Type PB (6), EN 343:2003 +A1:2007 3 3 &
EN ISO 20471:2013 +A1:2007 3 2