£299.00
Ex VAT
£358.80
Inc VAT
7 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Yellow/Navy Blue |
EAN | 5711074178926 |
ECLASS Code | 40010101 |
Gender | Unisex |
Product Type | Jacket |
Series | Multisafe Biel |
Size | 2XL |
UNSPSC Code | 46181531 |